The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Number of Hubs
2
Belt Pitch
8 mm
Bushing Series
2012
Belt Width
12 mm
O.D.
13.97 in
Outside Dia.
13.97 in
Bore Type
Taper Lock Bushed
Bushing Type
Taper Lock
Bushing Bore Range [Min]
2 1/8 in
No. of Teeth
140
Hub Projection Outside
0.4 in
Bushing Bore Range [Max]
1/2 in
Material
Cast Iron
Hub Length
1.25 in
Pitch Dia.
14.036 in
Hub Dia.
4.38 in
Weight
15.0 LB
EAN or UPC
698672184342
We're here for you
with Service Centers across the country - We have your back