Synchronous Sheave; 8 mm Belt Pitch; 140 Teeth; 36 mm Belt Width; Taper Lock Bushed
Item #101022591
each
Synchronous Sheave
8 mm Belt Pitch
140 Teeth
36 mm Belt Width
Taper Lock Bushed
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Bore Range [Max]
7/8 in
Hub Dia.
6.25 in
Belt Pitch
8 mm
Belt Width
36 mm
Bushing Bore Range [Min]
3 1/4 in
Pitch Dia.
14.036 in
Hub Length
2 in
Bore Type
Taper Lock Bushed
Bushing Series
3020
No. of Teeth
140
Material
Cast Iron
O.D.
13.97 in
Hub Projection Outside
0.14 in
Bushing Type
Taper Lock
Outside Dia.
13.97 in
Number of Hubs
2
Weight
33.0 LB
EAN or UPC
698672184366
We're here for you
with Service Centers across the country - We have your back