The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Hub Dia.
4.88 in
Bushing Bore Range [Min]
2 11/16 in
Hub Projection Outside
0.9 in
Bushing Series
2517
Outside Dia.
17.98 in
Bore Type
Taper Lock Bushed
Bushing Type
Taper Lock
Belt Width
12 mm
Number of Hubs
2
Material
Cast Iron
O.D.
17.98 in
Bushing Bore Range [Max]
1/2 in
No. of Teeth
180
Hub Length
1.75 in
Pitch Dia.
18.046 in
Belt Pitch
8 mm
Weight
26.0 LB
EAN or UPC
698672184380
We're here for you
with Service Centers across the country - We have your back