The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Pitch Dia.
22.457 in
No. of Teeth
224
Bushing Type
Taper Lock
Number of Hubs
2
Bushing Bore Range [Min]
3 15/16 in
Material
Cast Iron
Hub Length
2.5 in
Bore Type
Taper Lock Bushed
O.D.
22.39 in
Bushing Bore Range [Max]
1 3/16 in
Bushing Series
3525
Hub Dia.
8.75 in
Belt Pitch
8 mm
Outside Dia.
22.39 in
Belt Width
62 mm
Weight
125.0 LB
EAN or UPC
698672184458
We're here for you
with Service Centers across the country - We have your back