The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Material
Ductile Iron
Bore Type
Minimum Plain Bore
Hub Location
2.08 in
O.D.
2.44 in
No. of Teeth
25
Belt Width
36 mm
Belt Pitch
8 mm
Pitch Dia.
2.506 in
Number of Hubs
1
Outside Dia.
2.44 in
Hub Projection Outside
0.625 in
Weight
2.4 LB
EAN or UPC
698672184564
We're here for you
with Service Centers across the country - We have your back