There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Hub Length
1 in
O.D.
3.15 in
Bushing Series
1210
Belt Pitch
8 mm
Pitch Dia.
3.208 in
Bushing Type
Taper Lock
Material
Ductile Iron
Belt Width
36 mm
Bore Type
Taper Lock Bushed
No. of Teeth
32
Bushing Bore Range [Max]
1/2 in
Bushing Bore Range [Min]
1 1/4 in
Outside Dia.
3.15 in
Weight
1.6 LB
EAN or UPC
698672184823
We're here for you
with Service Centers across the country - We have your back