The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Type
Taper Lock
Outside Dia.
3.55 in
Belt Width
21 mm
Bushing Bore Range [Max]
1/2 in
Hub Length
1 in
No. of Teeth
36
Material
Ductile Iron
Bore Type
Taper Lock Bushed
Pitch Dia.
3.609 in
O.D.
3.55 in
Bushing Series
1610
Bushing Bore Range [Min]
1 11/16 in
Belt Pitch
8 mm
Weight
1.4 LB
EAN or UPC
698672184984
We're here for you
with Service Centers across the country - We have your back