The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Outside Dia.
3.85 in
Bushing Bore Range [Min]
1 11/16 in
Bushing Series
1610
Belt Pitch
8 mm
Bushing Type
Taper Lock
Pitch Dia.
3.910 in
O.D.
3.85 in
Material
Ductile Iron
No. of Teeth
39
Belt Width
36 mm
Bushing Bore Range [Max]
1/2 in
Bore Type
Taper Lock Bushed
Hub Length
1 in
Weight
2.4 LB
EAN or UPC
698672185141
We're here for you
with Service Centers across the country - We have your back