Synchronous Sheave; 8 mm Belt Pitch; 48 Teeth; 12 mm Belt Width; Taper Lock Bushed
Item #101022544
each
Synchronous Sheave
8 mm Belt Pitch
48 Teeth
12 mm Belt Width
Taper Lock Bushed
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Belt Pitch
8 mm
Bushing Bore Range [Min]
2 1/8 in
Number of Hubs
1
Bushing Bore Range [Max]
1/2 in
O.D.
4.75 in
Bore Type
Taper Lock Bushed
Pitch Dia.
4.812 in
Hub Projection Outside
0.4 in
No. of Teeth
48
Bushing Series
2012
Bushing Type
Taper Lock
Material
Ductile Iron
Hub Length
1.25 in
Outside Dia.
4.75 in
Hub Dia.
3.76 in
Belt Width
12 mm
Weight
3.2 LB
EAN or UPC
698672185332
We're here for you
with Service Centers across the country - We have your back