There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Type
Taper Lock
Pitch Dia.
4.812 in
Bore Type
Taper Lock Bushed
No. of Teeth
48
O.D.
4.75 in
Bushing Bore Range [Min]
2 11/16 in
Belt Pitch
8 mm
Bushing Bore Range [Max]
1/2 in
Hub Length
1.75 in
Outside Dia.
4.75 in
Belt Width
62 mm
Bushing Series
2517
Material
Ductile Iron
Weight
5.1 LB
EAN or UPC
698672185363
We're here for you
with Service Centers across the country - We have your back