Synchronous Sheave; 8 mm Belt Pitch; 50 Teeth; 36 mm Belt Width; Taper Lock Bushed
Item #101022583
each
Synchronous Sheave
8 mm Belt Pitch
50 Teeth
36 mm Belt Width
Taper Lock Bushed
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Series
2012
Hub Length
1.25 in
Bushing Type
Taper Lock
Outside Dia.
4.95 in
O.D.
4.95 in
Bushing Bore Range [Max]
1/2 in
Belt Pitch
8 mm
Pitch Dia.
5.013 in
Bushing Bore Range [Min]
2 1/8 in
Material
Cast Iron
Belt Width
36 mm
No. of Teeth
50
Bore Type
Taper Lock Bushed
Weight
4.7 LB
EAN or UPC
698672185394
We're here for you
with Service Centers across the country - We have your back