The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Series
2012
Number of Hubs
1
Bore Type
Taper Lock Bushed
Outside Dia.
5.25 in
Bushing Bore Range [Max]
1/2 in
No. of Teeth
53
Hub Dia.
3.76 in
Belt Pitch
8 mm
Bushing Type
Taper Lock
Hub Length
1.25 in
O.D.
5.25 in
Bushing Bore Range [Min]
2 1/8 in
Material
Cast Iron
Belt Width
12 mm
Hub Projection Outside
0.4 in
Pitch Dia.
5.314 in
Weight
4.1 LB
EAN or UPC
698672185417
We're here for you
with Service Centers across the country - We have your back