There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Type
Taper Lock
Bore Type
Taper Lock Bushed
Pitch Dia.
5.314 in
Hub Length
1.25 in
Bushing Bore Range [Min]
2 1/8 in
Belt Pitch
8 mm
Material
Cast Iron
O.D.
5.25 in
Outside Dia.
5.25 in
No. of Teeth
53
Bushing Series
2012
Belt Width
21 mm
Bushing Bore Range [Max]
1/2 in
Weight
4.7 LB
EAN or UPC
698672185424
We're here for you
with Service Centers across the country - We have your back