Synchronous Sheave; 8 mm Belt Pitch; 56 Teeth; 36 mm Belt Width; Taper Lock Bushed
Item #101022584
each
Synchronous Sheave
8 mm Belt Pitch
56 Teeth
36 mm Belt Width
Taper Lock Bushed
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
No. of Teeth
56
Bore Type
Taper Lock Bushed
Pitch Dia.
5.614 in
Hub Length
1.25 in
Material
Cast Iron
Outside Dia.
5.55 in
Bushing Series
2012
O.D.
5.55 in
Belt Pitch
8 mm
Bushing Type
Taper Lock
Bushing Bore Range [Min]
2 1/8 in
Belt Width
36 mm
Bushing Bore Range [Max]
1/2 in
Weight
6.4 LB
EAN or UPC
698672185479
We're here for you
with Service Centers across the country - We have your back