There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Synchronous Sheave; 8 mm Belt Pitch; 60 Teeth; 12 mm Belt Width; Taper Lock Bushed
Item #101022547
each
Synchronous Sheave
8 mm Belt Pitch
60 Teeth
12 mm Belt Width
Taper Lock Bushed
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Series
2012
Bushing Bore Range [Max]
1/2 in
Material
Cast Iron
Hub Length
1.25 in
Belt Width
12 mm
Belt Pitch
8 mm
Hub Dia.
4.38 in
Bushing Type
Taper Lock
Number of Hubs
1
Hub Projection Outside
0.4 in
No. of Teeth
60
Pitch Dia.
6.015 in
Bushing Bore Range [Min]
2 1/8 in
Outside Dia.
5.95 in
Bore Type
Taper Lock Bushed
O.D.
5.95 in
Weight
5.3 LB
EAN or UPC
698672185493
We're here for you
with Service Centers across the country - We have your back