The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Series
2517
Pitch Dia.
6.015 in
Outside Dia.
5.95 in
Belt Pitch
8 mm
Belt Width
36 mm
Bushing Type
Taper Lock
Material
Cast Iron
Bushing Bore Range [Min]
2 11/16 in
Hub Length
1.75 in
Bore Type
Taper Lock Bushed
Bushing Bore Range [Max]
1/2 in
O.D.
5.95 in
No. of Teeth
60
Weight
8.1 LB
EAN or UPC
698672185516
We're here for you
with Service Centers across the country - We have your back