The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Outside Dia.
5.95 in
Material
Ductile Iron
Hub Length
2 in
Bushing Type
Taper Lock
O.D.
5.95 in
Pitch Dia.
6.015 in
Bushing Bore Range [Min]
3 1/4 in
Bushing Bore Range [Max]
7/8 in
Bushing Series
3020
No. of Teeth
60
Belt Pitch
8 mm
Belt Width
62 mm
Bore Type
Taper Lock Bushed
Weight
8.1 LB
EAN or UPC
698672185523
We're here for you
with Service Centers across the country - We have your back