The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
No. of Teeth
75
Bushing Bore Range [Max]
1/2 in
Bushing Type
Taper Lock
Bushing Series
2517
Bushing Bore Range [Min]
2 11/16 in
Outside Dia.
7.46 in
Hub Length
1.75 in
Material
Cast Iron
Bore Type
Taper Lock Bushed
O.D.
7.46 in
Belt Width
36 mm
Pitch Dia.
7.519 in
Belt Pitch
8 mm
Weight
15.2 LB
EAN or UPC
698672185677
We're here for you
with Service Centers across the country - We have your back