Synchronous Sheave; 8 mm Belt Pitch; 90 Teeth; 36 mm Belt Width; Taper Lock Bushed
Item #101022589
each
Synchronous Sheave
8 mm Belt Pitch
90 Teeth
36 mm Belt Width
Taper Lock Bushed
description
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bushing Type
Taper Lock
O.D.
8.96 in
Bushing Bore Range [Max]
7/8 in
Hub Dia.
6.25 in
Number of Hubs
1
Hub Projection Outside
0.14 in
Bushing Bore Range [Min]
3 1/4 in
Bore Type
Taper Lock Bushed
Outside Dia.
8.96 in
Belt Width
36 mm
Belt Pitch
8 mm
Material
Cast Iron
No. of Teeth
90
Pitch Dia.
9.023 in
Bushing Series
3020
Hub Length
2 in
Weight
24.0 LB
EAN or UPC
698672185752
We're here for you
with Service Centers across the country - We have your back