There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
No. of Teeth
90
Outside Dia.
8.96 in
Bushing Bore Range [Min]
3 1/4 in
Bushing Type
Taper Lock
Belt Width
62 mm
O.D.
8.96 in
Hub Length
2 in
Material
Cast Iron
Bushing Series
3020
Belt Pitch
8 mm
Pitch Dia.
9.023 in
Bore Type
Taper Lock Bushed
Bushing Bore Range [Max]
7/8 in
Weight
28.0 LB
EAN or UPC
698672185769
We're here for you
with Service Centers across the country - We have your back