- 8V Belt Section
- Neoprene Material
- 1 Rib
- 1 in Top Width
description
- TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
| Length | 450 in |
| Operating Temperature [Min] | -30 ⁰F |
| Top Width | 1 in |
| Material | Neoprene |
| Cross Section Height | 29/32 in |
| Operating Temperature [Max] | 180 ⁰F |
| Belt Style | Non-Cogged |
| Belt Size | 8V |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Outside Length | 450 in |
| Belt Section | 8V |
| Overall Height | 7/8 in |
| Belt Cross Section Style | 8V |
| Belt Match | 1 |
| Cross Section Width | 1 in |
| Weight | 15.8 LB |
| EAN or UPC | 698672504508 |

