TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Center
0.5 in
RPM [Max]
11000 rpm
Bore Type
Finished Bore
Set screw Length
3/8 in
O.D.
1.75 in
Material
Aluminum
Length Through Bore
0.81 in
Bore Dia.
1/2 in
Overall Length
2.13 in
Set Screw Size
1/4-20 NC
Weight
0.2 LB
EAN or UPC
698672037082
We're here for you
with Service Centers across the country - We have your back