- Finished with Keyway Bore
- 5/8 in Bore Diameter
- 2.11 in Outer Diameter
description
- TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
| Length Through Bore | 1 in |
| Bore Dia. | 5/8 in |
| Overall Length | 2.5 in |
| Set screw Length | 3/8 in |
| Material | Aluminum |
| RPM [Max] | 9000 rpm |
| Bore Type | Finished with Keyway |
| Key Way Size | 3/16 in x 3/32 in |
| Set Screw Size | 5/16-18NC |
| Center | 0.5 in |
| O.D. | 2.11 in |
| Weight | 0.4 LB |
| EAN or UPC | 698672037983 |

