- 20 Coupling Size
description
- Form-Flex® couplings transmit torque while compensating for angular, parallel and axial misalignment between two connected shafts. Flexible disc couplings minimize the misalignment forces on the connected equipment.
| Peak Overload Torque | 4400 lb-in |
| Free End Float | 0.055 in |
| HP Rating @ 100 rpm | 3.49 hp |
| Angular Misalignment | 1⁰ |
| RPM [Max] | 6200 rpm |
| Weight | 0.25 LB |
| EAN or UPC | 698672400206 |

