- 25 Coupling Size
description
- Form-Flex® couplings transmit torque while compensating for angular, parallel and axial misalignment between two connected shafts. Flexible disc couplings minimize the misalignment forces on the connected equipment.
| Peak Overload Torque | 5700 lb-in |
| Angular Misalignment | 1⁰ |
| Free End Float | 0.06 in |
| HP Rating @ 100 rpm | 6.03 hp |
| RPM [Max] | 5500 rpm |
| Weight | 0.2 LB |

