- BB Cross Section
- 270" Outside Length
- Non-Cogged Hex or Double V
- 21/32" Cross Section Width
- Made of Neoprene
| Inch/Metric | Inch |
| Belt Cross Section Style | BB |
| Outside Length | 270 in |
| Belt Size | B |
| Belt Match | 1 |
| No. of Ribs | 1 |
| Belt Style | Non-Cogged, Hex, Double V |
| Cross Section Height | 17/32 in |
| Material | Neoprene |
| Cross Section Width | 21/32 in |
| Weight | 4.2 LB |
| EAN or UPC | 698672260589 |

