- BX Cross Section
- 45" Outside Length
- Cogged
- 21/32" Cross Section Width
- Made of Neoprene
description
- TB Wood’s Classical (also known as Conventional) V-belts include five cross sections: A, B, C, D, and E. These sections are a continuing development of the original V-belts of the 1930’s. A, B, C, and D belts are available in wrapped or cog construction and all are static conducting, and oil and heat resistant. (Note: E section V-belts are available for replacement on existing drives, but are not recommended for new drive designs.)
features
- Cogged
| Belt Size | B |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -60 ⁰F |
| Overall Height | 7/16 in |
| Outside Length | 45 in |
| Cross Section Width | 21/32 in |
| Belt Section | BX |
| Material | Ethylene |
| Belt Cross Section Style | BX |
| Belt Match | 1 |
| No. of Ribs | 1 |
| Operating Temperature [Max] | 250 ⁰F |
| Cross Section Height | 0.41 in |
| Belt Style | Cogged |
| Top Width | 21/32 in |
| Length | 43.8 in |
| Weight | 0.5 LB |
| EAN or UPC | 698672220033 |

