- CC Cross Section
- 485" Outside Length
- Non-Cogged Hex or Double V
- 7/8" Cross Section Width
- Made of Neoprene
| Material | Neoprene |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Cross Section Width | 7/8 in |
| Belt Cross Section Style | CC |
| Outside Length | 485 in |
| Belt Size | C |
| Belt Style | Non-Cogged, Hex, Double V |
| Cross Section Height | 21/32 in |
| Weight | 16.1 LB |
| EAN or UPC | 698672271127 |

