- C Belt Section
- Neoprene Material
- 1 Rib
- 7/8 in Top Width
description
- For applications when banded belts are not an option. Single belts can be used with deep groove sheaves and drives with limited room for “take up”. They can also be an “A” section solution for multi-groove A/B sheaves.
| Top Width | 7/8 in |
| Length | 166 in |
| Material | Neoprene |
| Belt Section | C |
| Operating Temperature [Min] | -30 ⁰F |
| Operating Temperature [Max] | 180 ⁰F |
| No. of Ribs | 1 |
| Overall Height | 17/32 in |
| Weight | 3.5 LB |
| EAN or UPC | 698672186735 |

