- 0.47 in, 12 mm Bore Diameter
- Without Keyway Bore
description
- The CSK Series is a sprag type clutch integrated into a 62 Series ball bearing (except sizes 8 and 40). This clutch is bearing supported and shipped grease lubricated and protected against dust larger than .012" (.33 mm) in diameter.Available with additional lip seals (-2RS) for enhanced sealing, as well as with a keyway on the inner ring (-P), or the inner and outer ring (-PP) for easier installation.
| Ball Bearing Rating Dynamic | 1372.5 lbs, 6100 kN |
| Torque Capacity | 6.9 ft-lb, 9.3 Nm |
| Outer Race Speed [Max] | 10000 rpm |
| Ball Bearing Rating Static | 623.25 lbs, 2770 kN |
| Resistance After Run | 0.62 lb-ft, 0.7 Nm |
| Weight | 0.09 LB |
| EAN or UPC | 698672192866 |

