- 0.59 in, 15 mm Bore Diameter
- With Keyway Bore
description
- CSK..P has the same construction and outside dimensions as type CSK, but has a keyway on the inner race.These clutches can be mounted on a shaft with recommended k6 tolerance and the outer race must be pressed into a rigid housing with a recommended N6 tolerance. The resulting housing and shaft diameters must be checked to ensure that the bearing has adequate radial clearances.
| Resistance After Run | 0.80 lb-ft, 0.9 Nm |
| Ball Bearing Rating Dynamic | 1665 lbs, 7400 kN |
| Torque Capacity | 12 ft-lb, 16.9 Nm |
| Outer Race Speed [Max] | 8400 rpm |
| Ball Bearing Rating Static | 769.5 lbs, 3420 kN |
| Weight | 0.13 LB |
| EAN or UPC | 698672192880 |

