- 0.59 in, 15 mm Bore Diameter
- With Keyway Bore
description
- CSK..PP features a keyway on both the inner and outer race. The recommended mounting tolerances are k6 on the shaft and K6 in the rigid housing. A h6 tolerance on the shaft or H6 in the housing are also acceptable for a light press fit assembly. Always check to ensure that the bearing has adequate radial clearances.
| Resistance After Run | 0.80 lb-ft, 0.9 Nm |
| Ball Bearing Rating Dynamic | 1665 lbs, 7400 kN |
| Torque Capacity | 12 ft-lb, 16.9 Nm |
| Ball Bearing Rating Static | 769.5 lbs, 3420 kN |
| Outer Race Speed [Max] | 8400 rpm |
| Weight | 0.13 LB |
| EAN or UPC | 698672192897 |

