- 0.67 in, 17 mm Bore Diameter
- With Keyway Bore
description
- CSK..P has the same construction and outside dimensions as type CSK, but has a keyway on the inner race.These clutches can be mounted on a shaft with recommended k6 tolerance and the outer race must be pressed into a rigid housing with a recommended N6 tolerance. The resulting housing and shaft diameters must be checked to ensure that the bearing has adequate radial clearances.
| Torque Capacity | 23 ft-lb, 30.6 Nm |
| Ball Bearing Rating Dynamic | 1777.5 lbs, 7900 kN |
| Resistance After Run | 0.97 lb-ft, 1.1 Nm |
| Ball Bearing Rating Static | 855 lbs, 3800 kN |
| Outer Race Speed [Max] | 7350 rpm |
| Weight | 0.15 LB |
| EAN or UPC | 698672192910 |

