- 0.67 in, 17 mm Bore Diameter
- With Keyway Bore
description
- CSK..PP features a keyway on both the inner and outer race. The recommended mounting tolerances are k6 on the shaft and K6 in the rigid housing. A h6 tolerance on the shaft or H6 in the housing are also acceptable for a light press fit assembly. Always check to ensure that the bearing has adequate radial clearances.
| Outer Race Speed [Max] | 7350 rpm |
| Ball Bearing Rating Static | 855 lbs, 3800 kN |
| Resistance After Run | 0.97 lb-ft, 1.1 Nm |
| Torque Capacity | 23 ft-lb, 30.6 Nm |
| Ball Bearing Rating Dynamic | 1777.5 lbs, 7900 kN |
| Weight | 0.15 LB |
| EAN or UPC | 698672192927 |

