- 0.67 in, 17 mm Bore Diameter
- Without Keyway Bore
description
- The CSK Series is a sprag type clutch integrated into a 62 Series ball bearing (except sizes 8 and 40). This clutch is bearing supported and shipped grease lubricated and protected against dust larger than .012" (.33 mm) in diameter.Available with additional lip seals (-2RS) for enhanced sealing, as well as with a keyway on the inner ring (-P), or the inner and outer ring (-PP) for easier installation.
| Resistance After Run | 0.97 lb-ft, 1.1 Nm |
| Ball Bearing Rating Dynamic | 1777.5 lbs, 7900 kN |
| Torque Capacity | 23 ft-lb, 30.6 Nm |
| Outer Race Speed [Max] | 7350 rpm |
| Ball Bearing Rating Static | 855 lbs, 3800 kN |
| Weight | 0.15 LB |
| EAN or UPC | 698672192903 |

