- 0.79 in, 20 mm Bore Diameter
- Without Keyway Bore
description
- CSK..2RS clutches are .197” (5mm) wider than a standard 62 Series bearing, as they are equipped with lip seals for washdown applications.
| Resistance After Run | 5.31 lb-ft, 6 Nm |
| Ball Bearing Rating Static | 1003.5 lbs, 4460 kN |
| Outer Race Speed [Max] | 6000 rpm |
| Ball Bearing Rating Dynamic | 2115 lbs, 9400 kN |
| Torque Capacity | 37 ft-lb, 50 Nm |
| Weight | 0.32 LB |
| EAN or UPC | 698672192941 |

