- 0.79 in, 20 mm Bore Diameter
- With Keyway Bore
description
- CSK..P has the same construction and outside dimensions as type CSK, but has a keyway on the inner race.These clutches can be mounted on a shaft with recommended k6 tolerance and the outer race must be pressed into a rigid housing with a recommended N6 tolerance. The resulting housing and shaft diameters must be checked to ensure that the bearing has adequate radial clearances.
| Outer Race Speed [Max] | 6000 rpm |
| Resistance After Run | 1.15 lb-ft, 1.3 Nm |
| Ball Bearing Rating Dynamic | 2115 lbs, 9400 kN |
| Ball Bearing Rating Static | 1003.5 lbs, 4460 kN |
| Torque Capacity | 37 ft-lb, 50 Nm |
| Weight | 0.24 LB |
| EAN or UPC | 698672192958 |

