- 0.79 in, 20 mm Bore Diameter
- With Keyway Bore
description
- CSK..PP features a keyway on both the inner and outer race. The recommended mounting tolerances are k6 on the shaft and K6 in the rigid housing. A h6 tolerance on the shaft or H6 in the housing are also acceptable for a light press fit assembly. Always check to ensure that the bearing has adequate radial clearances.
| Outer Race Speed [Max] | 6000 rpm |
| Ball Bearing Rating Static | 1003.5 lbs, 4460 kN |
| Resistance After Run | 1.15 lb-ft, 1.3 Nm |
| Ball Bearing Rating Dynamic | 2115 lbs, 9400 kN |
| Torque Capacity | 37 ft-lb, 50 Nm |
| Weight | 0.24 LB |
| EAN or UPC | 698672192972 |

