- 0.79 in, 20 mm Bore Diameter
- Without Keyway Bore
description
- The CSK Series is a sprag type clutch integrated into a 62 Series ball bearing (except sizes 8 and 40). This clutch is bearing supported and shipped grease lubricated and protected against dust larger than .012" (.33 mm) in diameter.Available with additional lip seals (-2RS) for enhanced sealing, as well as with a keyway on the inner ring (-P), or the inner and outer ring (-PP) for easier installation.
| Resistance After Run | 1.15 lb-ft, 1.3 Nm |
| Outer Race Speed [Max] | 6000 rpm |
| Ball Bearing Rating Static | 1003.5 lbs, 4460 kN |
| Torque Capacity | 37 ft-lb, 50 Nm |
| Ball Bearing Rating Dynamic | 2115 lbs, 9400 kN |
| Weight | 0.24 LB |
| EAN or UPC | 698672192934 |

