- 0.98 in, 25 mm Bore Diameter
- Without Keyway Bore
description
- CSK..2RS clutches are .197” (5mm) wider than a standard 62 Series bearing, as they are equipped with lip seals for washdown applications.
| Torque Capacity | 63 ft-lb, 85 Nm |
| Ball Bearing Rating Dynamic | 2407.5 lbs, 10700 kN |
| Resistance After Run | 5.31 lb-ft, 6 Nm |
| Outer Race Speed [Max] | 5200 rpm |
| Ball Bearing Rating Static | 1228.5 lbs, 5460 kN |
| Weight | 0.39 LB |
| EAN or UPC | 698672192996 |

