- 0.98 in, 25 mm Bore Diameter
- With Keyway Bore
description
- CSK..P has the same construction and outside dimensions as type CSK, but has a keyway on the inner race.These clutches can be mounted on a shaft with recommended k6 tolerance and the outer race must be pressed into a rigid housing with a recommended N6 tolerance. The resulting housing and shaft diameters must be checked to ensure that the bearing has adequate radial clearances.
| Torque Capacity | 63 ft-lb, 85 Nm |
| Outer Race Speed [Max] | 5200 rpm |
| Ball Bearing Rating Static | 1228.5 lbs, 5460 kN |
| Resistance After Run | 1.77 lb-ft, 2 Nm |
| Ball Bearing Rating Dynamic | 2407.5 lbs, 10700 kN |
| Weight | 0.31 LB |
| EAN or UPC | 698672193009 |

