- 0.98 in, 25 mm Bore Diameter
- With Keyway Bore
description
- CSK..PP features a keyway on both the inner and outer race. The recommended mounting tolerances are k6 on the shaft and K6 in the rigid housing. A h6 tolerance on the shaft or H6 in the housing are also acceptable for a light press fit assembly. Always check to ensure that the bearing has adequate radial clearances.
| Ball Bearing Rating Dynamic | 2407.5 lbs, 10700 kN |
| Ball Bearing Rating Static | 1228.5 lbs, 5460 kN |
| Resistance After Run | 1.77 lb-ft, 2 Nm |
| Torque Capacity | 63 ft-lb, 85 Nm |
| Outer Race Speed [Max] | 5200 rpm |
| Weight | 0.31 LB |
| EAN or UPC | 698672193023 |

