- 0.98 in, 25 mm Bore Diameter
- Without Keyway Bore
description
- The CSK Series is a sprag type clutch integrated into a 62 Series ball bearing (except sizes 8 and 40). This clutch is bearing supported and shipped grease lubricated and protected against dust larger than .012" (.33 mm) in diameter.Available with additional lip seals (-2RS) for enhanced sealing, as well as with a keyway on the inner ring (-P), or the inner and outer ring (-PP) for easier installation.
| Ball Bearing Rating Static | 1228.5 lbs, 5460 kN |
| Ball Bearing Rating Dynamic | 2407.5 lbs, 10700 kN |
| Resistance After Run | 1.77 lb-ft, 2 Nm |
| Outer Race Speed [Max] | 5200 rpm |
| Torque Capacity | 63 ft-lb, 85 Nm |
| Weight | 0.31 LB |
| EAN or UPC | 698672192989 |

