- 1.18 in, 30 mm Bore Diameter
- Without Keyway Bore
description
- CSK..2RS clutches are .197” (5mm) wider than a standard 62 Series bearing, as they are equipped with lip seals for washdown applications.
| Torque Capacity | 102 ft-lb, 138 Nm |
| Ball Bearing Rating Static | 1451.25 lbs, 6450 kN |
| Outer Race Speed [Max] | 4200 rpm |
| Resistance After Run | 6.64 lb-ft, 7.5 Nm |
| Ball Bearing Rating Dynamic | 2632.5 lbs, 11700 kN |
| Weight | 0.46 LB |
| EAN or UPC | 698672193047 |

