- 1.18 in, 30 mm Bore Diameter
- With Keyway Bore
description
- CSK..P has the same construction and outside dimensions as type CSK, but has a keyway on the inner race.These clutches can be mounted on a shaft with recommended k6 tolerance and the outer race must be pressed into a rigid housing with a recommended N6 tolerance. The resulting housing and shaft diameters must be checked to ensure that the bearing has adequate radial clearances.
| Ball Bearing Rating Static | 1451.25 lbs, 6450 kN |
| Resistance After Run | 3.89 lb-ft, 4.4 Nm |
| Torque Capacity | 102 ft-lb, 138 Nm |
| Ball Bearing Rating Dynamic | 2632.5 lbs, 11700 kN |
| Outer Race Speed [Max] | 4200 rpm |
| Weight | 0.46 LB |
| EAN or UPC | 698672193054 |

