- 1.18 in, 30 mm Bore Diameter
- With Keyway Bore
description
- CSK..PP features a keyway on both the inner and outer race. The recommended mounting tolerances are k6 on the shaft and K6 in the rigid housing. A h6 tolerance on the shaft or H6 in the housing are also acceptable for a light press fit assembly. Always check to ensure that the bearing has adequate radial clearances.
| Ball Bearing Rating Static | 1451.25 lbs, 6450 kN |
| Torque Capacity | 102 ft-lb, 138 Nm |
| Outer Race Speed [Max] | 4200 rpm |
| Ball Bearing Rating Dynamic | 2632.5 lbs, 11700 kN |
| Resistance After Run | 3.89 lb-ft, 4.4 Nm |
| Weight | 0.46 LB |
| EAN or UPC | 698672193061 |

