- 1.18 in, 30 mm Bore Diameter
- Without Keyway Bore
description
- The CSK Series is a sprag type clutch integrated into a 62 Series ball bearing (except sizes 8 and 40). This clutch is bearing supported and shipped grease lubricated and protected against dust larger than .012" (.33 mm) in diameter.Available with additional lip seals (-2RS) for enhanced sealing, as well as with a keyway on the inner ring (-P), or the inner and outer ring (-PP) for easier installation.
| Outer Race Speed [Max] | 4200 rpm |
| Torque Capacity | 102 ft-lb, 138 Nm |
| Ball Bearing Rating Dynamic | 2632.5 lbs, 11700 kN |
| Resistance After Run | 3.89 lb-ft, 4.4 Nm |
| Ball Bearing Rating Static | 1451.25 lbs, 6450 kN |
| Weight | 0.46 LB |
| EAN or UPC | 698672193030 |

