- 1.38 in, 35 mm Bore Diameter
- Without Keyway Bore
description
- CSK..2RS clutches are .197” (5mm) wider than a standard 62 Series bearing, as they are equipped with lip seals for washdown applications.
| Ball Bearing Rating Dynamic | 2835 lbs, 12600 kN |
| Resistance After Run | 7.26 lb-ft, 8.2 Nm |
| Torque Capacity | 129 ft-lb, 175 Nm |
| Outer Race Speed [Max] | 3600 rpm |
| Ball Bearing Rating Static | 1638 lbs, 7280 kN |
| Weight | 0.88 LB |
| EAN or UPC | 698672193092 |

