- 1.38 in, 35 mm Bore Diameter
- With Keyway Bore
description
- CSK..P has the same construction and outside dimensions as type CSK, but has a keyway on the inner race.These clutches can be mounted on a shaft with recommended k6 tolerance and the outer race must be pressed into a rigid housing with a recommended N6 tolerance. The resulting housing and shaft diameters must be checked to ensure that the bearing has adequate radial clearances.
| Resistance After Run | 5.13 lb-ft, 5.8 Nm |
| Ball Bearing Rating Dynamic | 2835 lbs, 12600 kN |
| Torque Capacity | 129 ft-lb, 175 Nm |
| Outer Race Speed [Max] | 3600 rpm |
| Ball Bearing Rating Static | 1638 lbs, 7280 kN |
| Weight | 0.66 LB |
| EAN or UPC | 698672193108 |

