- 1.38 in, 35 mm Bore Diameter
- With Keyway Bore
description
- CSK..PP features a keyway on both the inner and outer race. The recommended mounting tolerances are k6 on the shaft and K6 in the rigid housing. A h6 tolerance on the shaft or H6 in the housing are also acceptable for a light press fit assembly. Always check to ensure that the bearing has adequate radial clearances.
| Outer Race Speed [Max] | 3600 rpm |
| Ball Bearing Rating Static | 1638 lbs, 7280 kN |
| Torque Capacity | 129 ft-lb, 175 Nm |
| Resistance After Run | 5.13 lb-ft, 5.8 Nm |
| Ball Bearing Rating Dynamic | 2835 lbs, 12600 kN |
| Weight | 0.66 LB |
| EAN or UPC | 698672193115 |

